References
Festo:EAPS-R1-32-SH
Rubix:391A0552
Manufacturer :558400
EAN:4052568096915

Documents
Product details : FESTO 558400 SENSOR BRACKET
Sensor bracket EAPS-R1-32-SH Suitable for electrical ERMB rotary Module. Size=32, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=30 g
Sensor holder EAPS-R1-32-SH suitable for electric rotary module ERMB, Size=32, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=30 g
Technical specifications
Attributes
| Logistic Weight | 32,75 g |
|---|---|
| Type | sensor holder eaps |
Show UNSPSC/ECL@SS
£ 75.00 excl. VAT
/ Each
£ 90.00 incl. VAT
- Delivery usually within ( 14 ) days