References
Festo:EAMF-A-L27-40G
Rubix:390A9610
Manufacturer :558015
EAN:4052568096618

Documents
Product details : FESTO 558015 MOTOR FLANGE
Motor flange EAMF-A-L27-40G Size=27, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 165,89 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 67.00 excl. VAT
/ Each
£ 80.40 incl. VAT
- Delivery usually within ( 6 ) days