Ear Plugs
Single Number Rating SNR | 29 dB |
---|---|
Corded | Yes |
Main material | Polyvinyl chloride (PVC) |
Single Number Rating SNR | 29 dB |
---|---|
Corded | Yes |
Main material | Polyvinyl chloride (PVC) |
Type | Disposable |
Colour | Yellow |
Secondary colour | Blue |
Material | Foam PVC |
In stock: Next day delivery