References
Festo:EASC-G1-55-500
Rubix:391A0580
Manufacturer :570876
EAN:4052568101077

Documents
Product details : FESTO 570876 COVERING
Cover EASC-G1-55-500 Size=55, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS, Note on materials: Cover profile=(* Wrought Aluminium alloy, * Anodised)
Cover EASC-G1-55-500 Size=55, Mounting position=any, Corrosion resistance class KBK=2, Material note=RoHS compliant, Material information cover profile=(* aluminium wrought alloy, * anodized)
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 57.44 excl. VAT
/ Each
£ 68.93 incl. VAT
- Delivery usually within ( 6 ) days