Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
SMC YU-10 JOINT
SMC YU-10 JOINT
CLQ Mounting Bracket
References
smc:
YU-10
rubix:
117A7176
Technical specifications
Type
Seal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC YU-10 JOINT
B Type Mounting Bracket
Applicable Series: CLQ
Applicable Bore Sizes: 32mm, 40mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
30
x
52
x
30
mm
Logistic Weight
163
g
Type
Seal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.26
excl. VAT
/
Each
£
9.91
incl. VAT
Delivery usually within (
4
) days
Select variants (7)
Add to cart
Check our products from related categories
SMC SY7420-5WAOU-C10F-Q 5 PORT SOLENOID VALVE
FESTO 3838404 MOUNTING KIT
FESTO 537248 FLANGE MOUNTING FNC-25
CAMOZZI REAR TRUNNION BRACKET 20-25 BORE I-94-20-25
SMC AS2301F-02-08SD SPEED CONTROLLER
FESTO 1405193 FLANGE MOUNTING
FESTO 2184080 ADAPTER KIT
PARKER MOUNTING P1C-4RRS
SMC IZS31-BE END BRACKET
FESTO 176950 SWIVEL FLANGE SNCB-125-R3
FESTO 2827588 FLANGE MOUNTING
FESTO 174405 SWIVEL FLANGE SNCL-40
NORGREN QM/8320/23 REAR CLEVIS
AVENTICS 5232000082
FESTO 1450837 MOTOR CABLE