References
Festo:EASC-H1-32-200
Rubix:391A0593
Manufacturer :1107236
EAN:4052568226961

Documents
Product details : FESTO 1107236 COVERING
Cover EASC-H1-32-200 Size=32-200, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=481 g
Cover EASC-H1-32-200 to protect the keyed-shaft guide. Baugröße=32-200, Einbaulage=any, Korrosionsbeständigkeitsklasse KBK=2, Umgebungstemperatur=-10 - 60 °C, Produktgewicht=481 g
Technical specifications
Attributes
| Logistic Weight | 605 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 171.94 excl. VAT
/ Each
£ 206.33 incl. VAT
- Delivery usually within ( 6 ) days