References
Festo:SLG-S-12-400
Rubix:117A0577
Manufacturer :525690
EAN:4052568161958

Documents
Product details : FESTO 525690 PROFILE STRIP SLG-S-12-400
Mounting rail SLG-S-12-400 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=253 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 271 g |
|---|---|
| Type | profile rail for slg and dgc linear drives |
Show UNSPSC/ECL@SS
£ 146.02 excl. VAT
/ Each
£ 175.22 incl. VAT
- Delivery usually within ( 16 ) days