Eaton
Filter Options
Categories
maintenance & repairs (5)
fluid transmission & flow technology (1)
1Brand
eaton
(6)
6 Product(s) with 6 variant(s):
EATON 207147 T0-2-1/I1/SVB ENCLOSED MAIN SWITCH (H)137 MM X (W)80 MM X
- eaton:207147
- rubix:234A8201
- manufacturer :207147
- In stock: Next day delivery
- Type:main switch
EATON 216524 M22-PV/KC02/IY ENCLOSED EMERGENCY STOP (DIA)38 MM
- eaton:216524
- rubix:234A8502
- manufacturer :216524
- In stock: Next day delivery
- Type:emergency stop pushbutton
EATON F5877189 PEF-25-P02H-30L FILTER BAG
- eaton:F5877189
- rubix:255A7492
- manufacturer :PEF-25-P02H-30L
- Usually arrives within 14 working days
- Type:polypropylene
- Filter fineness:25 µm
£ 6.68 excl. VAT
/ Each
EATON MEMSHIELD 3 MICRO CIRCUIT BREAKER 3PH 6AMP TYPE C
- eaton:EMCH306
- rubix:80218194
- manufacturer :EMCH306
- Delivery date on request
Contact a branch
- Amperage:6 A
EATON EMCH310 CUTLER HAMER MCB
- eaton:EMCH310
- rubix:230A3431
- manufacturer :EMCH310
- Delivery usually within ( 28 ) days
- Amperage:10 A
EATON 14479 ZE-24 OVERLOAD RELAY 1.6 - 2.4A (H)106 MM X (W)45 MM X (D)
- eaton:14479
- rubix:234A8183
- manufacturer :14479
- ean:4015080144793
- Delivery usually within ( 2 ) days
- Operational tension:690 V





