EATON 207147 T0-2-1/I1/SVB ENCLOSED MAIN SWITCH (H)137 MM X (W)80 MM X
Switch Disconnectors
See technical informationSee documentsReferences
Eaton:207147
Rubix:234A8201
Manufacturer :207147

Documents
Product details : EATON 207147 T0-2-1/I1/SVB ENCLOSED MAIN SWITCH (H)137 MM X (W)80 MM X
T0-2-1/I1/SVb Enclosed Main Switch (H)137 mm x (W)80 mm x (D)110 mm
Technical specifications
Attributes
| Type | main switch |
|---|---|
| Voltage | 690 V |
| Amperage | 20 A |
| Material | high impact thermoplastic |
| Colour | red |
Show UNSPSC/ECL@SS
- In stock: Next day delivery