EATON 14479 ZE-24 OVERLOAD RELAY 1.6 - 2.4A (H)106 MM X (W)45 MM X (D)
ZE Overload Relays for Mini Contactor Relays
See technical informationSee documentsReferences
Eaton:14479
Rubix:234A8183
Manufacturer :14479
EAN:4015080144793

Documents
Product details : EATON 14479 ZE-24 OVERLOAD RELAY 1.6 - 2.4A (H)106 MM X (W)45 MM X (D)
Ze-2,4 Overload Relay 1.6 - 2.4A (H)106 mm x (W)45 mm x (D)58 mm
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Mounting typ | direct mount |
| Number of poles | 2 |
| Isolation voltage | 300 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days