• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. EATON MEMSHIELD 3 MICRO CIRCUIT BREAKER 3PH 6AMP TYPE C

EATON MEMSHIELD 3 MICRO CIRCUIT BREAKER 3PH 6AMP TYPE C

Memshield 3

See technical informationSee documents

References

Eaton:EMCH306
Rubix:80218194
Manufacturer :EMCH306
brand logo
brand logo

Technical specifications

Amperage6 A

Documents

Product details : EATON MEMSHIELD 3 MICRO CIRCUIT BREAKER 3PH 6AMP TYPE C


Mcb Tp Type C 6A 10/15KA (W)54 mm

Technical specifications


Attributes
Amperage6 A
Show UNSPSC/ECL@SS
  • Delivery date on request
    Contact a branch

Check our products from related categories

PROTEUS 640B 40A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DMCG DL2-4 OVERLOAD RELAY 2.5A TO 4A (H)47 MM X (W)44 MM X (D)90 MMSCHNEIDER EZ9D16832 32A 30MA TYPE B SINGLE MODULE RCBPROTEUS XLB MCB/RCBO SINGLE POLE BLANK FOR XL BOARD (W)17.5 MMPROTEUS MCE200T 200A TP MCCB IN MCENC2 ENCLOSURE (H)700 MM X (W)300 MMMCG SMI63-4 ENCLOSED 63AMP 4POLE ISOLATORSCHNEIDER SE10C306 MINI CIRCUIT BREAKER 6A 3P TYPE CSCHNEIDER OVERLOAD RELAY 1-16 LRD06F4P (FIRST FOR PERFORMANCE) F4P5APTF 5 AMP PLUG TOP FUSES (L)25.5 MM XPROTEUS 31010/2 10 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5PROTEUS 1006/2 6A SINGLE POLE 10KA B MCBSCOLMORE INTERNATIONAL LIMITED PA320 13A RESILIENT PLUG TOP (13A FUSEDEATON EMCH310 CUTLER HAMER MCBSCHNEIDER MOTOR CIRCUITBREAKER GV2ME21SCHNEIDER ELECTRIC A9D56840 IC60H PON RCBO 1PN 40A B 30MA 10000A A T (
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap