• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. EATON EMCH310 CUTLER HAMER MCB

EATON EMCH310 CUTLER HAMER MCB

Memshield 3

See technical informationSee documents

References

Eaton:EMCH310
Rubix:230A3431
Manufacturer :EMCH310
brand logo
brand logo

Technical specifications

Amperage10 A

Documents

Product details : EATON EMCH310 CUTLER HAMER MCB


Mcb Tp Type C 10A 10/15KA (W)54 mm

Technical specifications


Attributes
Amperage10 A
Show UNSPSC/ECL@SS
  • Delivery usually within ( 28 ) days

Check our products from related categories

MCG SMI63-4 ENCLOSED 63AMP 4POLE ISOLATORMCG DL2-13 OVERLOAD RELAY 9A TO 13A (H)47 MM X (W)44 MM X (D)90 MMMCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65SIEMENS 3RT29161JJ00 VARISTOR WITH LED 24 48 V AC 12 24 V DCPROTEUS AYXLM6U 6 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2LAWSON FUSES CTF160 160A HRC FUSE (L)137 MM X (DIA)35 MMPROTEUS RCBO XL45CRMCG DL25-30-10 240V 11KW 3 POLE CONTACTOR WITH 1 NO AUX CONT (H)80 MMBUSSMANN NSD16 16A HRC FUSE F1SCHNEIDER A9F53106 6A ACTI9 CIRCUIT BREAKERPROTEUS E32TN EURO RANGE 32A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2PROTEUS XL32BR 32 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XBUSSMANN HRC FUSE 80A GG T SIZE A4CERAMIC BDIED BOLTED TAG TCP80SCHNEIDER MOTOR CIRCUITBREAKER GV2ME10LAWSON FUSES ME80 80A HRC FUSE (L)57 MM X (DIA)22.23 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap