EATON 216524 M22-PV/KC02/IY ENCLOSED EMERGENCY STOP (DIA)38 MM
Emergency Stop Pushbutton
See technical informationSee documentsReferences
Eaton:216524
Rubix:234A8502
Manufacturer :216524

Documents
Product details : EATON 216524 M22-PV/KC02/IY ENCLOSED EMERGENCY STOP (DIA)38 MM
M22-PV/KC02/IY Enclosed Emergency Stop ( (Dia)38 mm
Technical specifications
Attributes
| Type | emergency stop pushbutton |
|---|---|
| Voltage | 115/500/24/220 V |
| Amperage | 6 A |
| Material | plastic (housing) |
| Colour | red |
Show UNSPSC/ECL@SS
- In stock: Next day delivery