References
Festo:EB-385-230
Rubix:112A6314
Manufacturer :193791
EAN:4052568153403

Technical specifications
| Type | bellows actuator (double bellows), single-acting |
|---|---|
| Nominal pressure | 8 bar |
| Cylinder stroke | 230 mm |
Documents
Product details : FESTO 193791 BELLOWS ACTUATOR EB-385-230
Bellows cylinder EB-385-230 Maintenance-free, no stick/slip effect. Size=385, Required installation diameter=400 mm, Stroke=230 mm, Max height when extended=310 mm, Max. tipping angle=20 deg
Technical specifications
Attributes
| Logistic Weight | 6900 g |
|---|---|
| Type | bellows actuator (double bellows), single-acting |
| Nominal pressure | 8 bar |
| Cylinder stroke | 230 mm |
| Application | for use in harsh, dusty environments; can be used under water; functions as actuator and air spring/dampening component |
Show UNSPSC/ECL@SS
£ 684.91 excl. VAT
/ Each
£ 821.89 incl. VAT
- Delivery usually within ( 2 ) days