Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Bellows and diaphragm drive
FESTO 36493 BELLOWS ACTUATOR EB-250-185
FESTO 36493 BELLOWS ACTUATOR EB-250-185
EB Air actuator
References
festo:
EB-250-185
rubix:
108A4698
manufacturer :
36493
ean:
4052568010249
Technical specifications
Type
eb bellows cylinder
Cylinder stroke
185
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 36493 BELLOWS ACTUATOR EB-250-185
Bellows cylinder EB-250-185 Maintenance-free, no stick/slip effect. Size=250, Required installation diameter=265 mm, Stroke=185 mm, Max height when extended=275 mm, Max. tipping angle=25 deg
Technical specifications
Attributes
Logistic Weight
2862
g
Type
eb bellows cylinder
Cylinder stroke
185
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
610.19
excl. VAT
/
Each
£
732.23
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS 1909041000 BELLOWS CYLINDER
FESTO 193789 BELLOWS ACTUATOR EB-385-115
AVENTICS 1938091000
FESTO 2748904 BELLOWS CYLINDER
PARKER AIRBELLSINGLE12X1 9109044
NORGREN M/31082 AIR BELLOWS 8 X 2
AVENTICS 2999697010
AVENTICS 1933091000 BELLOW
AVENTICS 1951282000
AVENTICS R412010211
"AVENTICS 0822419041 6"" BELLOW ACTUATOR"
AVENTICS 0822419003
AVENTICS 3999791030
NORGREN M/31081 PNEURIDE AIR BELLOWS
AVENTICS R412010197