Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Other gripper / holders / magnets
ECLIPSE MAGNETIC SWEEPER MSW940
ECLIPSE MAGNETIC SWEEPER MSW940
ECLIPSE MAGNETIC SWEEPER
References
eclipse magnetics:
MSW940
rubix:
45037057
ean:
5012095616627
Technical specifications
Type
magnetic sweeper
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETIC SWEEPER MSW940
Attracts potentially dangerous or damaging ferrous items e.g. nails, pins, staples For easy clear of work areas, floors, sports pitches or car parks With adjustable telescopic handle Handle mounted quick release mechanism releases debris collected
Technical specifications
Attributes
Type
magnetic sweeper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.85
excl. VAT
/
Each
£
205.02
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROBERTSCOT 105008 LITTER PICKER CLAW 87CM
ECLIPSE FLEXIBLE MAGNETIC TAPE 20MM X 0.8MM X 10M
PRAMET XLCFN 3205 M 6.35 GROOVE INSERT 6756334
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE WHITE 060510U10/W
ECLIPSE MAGNETICS FM660 TAPE ADHESIVE BACKED 7.5MM X 10M
ECLIPSE MAGNETICS STAND E909
ECLIPSE MAGNETICS RACK STRIP 20MM WIDE WHITE 060510U8/W
ECLIPSE MAGNETICS FM650 TILES SQUARE ADHESIVE BACKED 150MM PACK OF 5
ECLIPSE MAGNETICS STAND E906
ROBERT SCOTT 101497 STREETMASTER PRO LITTER PICKER 80CM
ECLIPSE MAGNETICS RACK STRIP 30MM WIDE WHITE 060510U9/W
ECLIPSE MAGNETICS EM880-R MAGNETIC STRIP PLAIN BACKED 2M COIL
ECLIPSE MAGNETICS FLEX PICK UP TOOL 10MM X 450MM E601
ECLIPSE FLEXIBLE MAGNETIC STRIP 150MM LONG PACK OF 2
ECLIPSE FM663 ADHESIVE BACK MAG TAPE ROLL 13MM X 1.5MM THICK 30M