Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Other gripper / holders / magnets
ECLIPSE MAGNETICS FM650 TILES SQUARE ADHESIVE BACKED 150MM PACK OF 5
ECLIPSE MAGNETICS FM650 TILES SQUARE ADHESIVE BACKED 150MM PACK OF 5
Adhesive backed
References
eclipse magnetics:
FM650
rubix:
016147
Technical specifications
Type
Magnetic Sheet
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS FM650 TILES SQUARE ADHESIVE BACKED 150MM PACK OF 5
Permanent magnetic material that is soft and flexible. May be cut or drilled.
Technical specifications
Attributes
Type
Magnetic Sheet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.86
excl. VAT
/
Each
£
56.23
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE WHITE 060510U10/W
GEDORE 149 MAGNETIZER AND DEMAGNETIZER
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE YELLOW 060510U10/Y
ECLIPSE FM663 ADHESIVE BACK MAG TAPE ROLL 13MM X 1.5MM THICK 30M
ECLIPSE MAGNETS FLEX MAG PICK UP TOOL 13MM X 450MM
ROBERTSCOT 105008 LITTER PICKER CLAW 87CM
ECLIPSE MAGNETICS FLEXIBLE WAREHOUSE FM683BH PACK OF 5
ECLIPSE MAGNETICS RACK STRIP 70MM WIDE WHITE 060510U11/W
PRAMET XLCFN 3205 M 6.35 GROOVE INSERT 6756334
ECLIPSE MAGNETICS FLEX PICK UP TOOL 10MM X 450MM E601
ROBERT SCOTT 101497 STREETMASTER PRO LITTER PICKER 80CM
ECLIPSE MAGNETICS EM880-R MAGNETIC STRIP PLAIN BACKED 2M COIL
ECLIPSE MAGNETICS STAND E909
ECLIPSE MAGNETICS NO E913 MAGNETIC FLOATER 1 PR
ECLIPSE MAGNETIC SWEEPER 385MM HEAD