Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Other gripper / holders / magnets
ECLIPSE MAGNETICS STAND E909
ECLIPSE MAGNETICS STAND E909
Model E909 magnetic base
References
eclipse magnetics:
E909
rubix:
030493
Technical specifications
Type
Magnetic Base
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS STAND E909
Non-switchable magnetic pot stand base. Backlug style clamp 8mm (1//4in). Pillar only 120mm long x 6.3mm diameter. Maximum pull 14kg.
Technical specifications
Attributes
Type
Magnetic Base
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.36
excl. VAT
/
Each
£
23.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE FLEXIBLE MAGNETIC TAPE 8MM X 0.8MM X 10M
ECLIPSE MAGNETICS RACK STRIP 30MM WIDE WHITE 060510U9/W
HITECH EVOLUTION CYCLONE MAG SWEEPER
ECLIPSE FLEXIBLE MAGNETIC STRIP 150MM LONG PACK OF 2
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE YELLOW 060510U10/Y
GEDORE 149 MAGNETIZER AND DEMAGNETIZER
ROBERT SCOTT 101497 STREETMASTER PRO LITTER PICKER 80CM
PRAMET XLCFN 3204 M 5.00 GROOVE INSERT 6756333
ECLIPSE FM663 ADHESIVE BACK MAG TAPE ROLL 13MM X 1.5MM THICK 30M
ECLIPSE MAGNETICS RACK STRIP 20MM WIDE WHITE 060510U8/W
ECLIPSE MAGNETIC SWEEPER MSW940
ECLIPSE MAGNETICS FM660 TAPE ADHESIVE BACKED 7.5MM X 10M
ECLIPSE MAGNETS FLEX MAG PICK UP TOOL 13MM X 450MM
ECLIPSE MAGNETICS FLEX PICK UP TOOL 10MM X 450MM E601
ECLIPSE MAGNETICS RACK STRIP 70MM WIDE WHITE 060510U11/W