ECO-CUTLINE INSERT FOR ALUMINIUM
Machining material | ALUMINIUM |
---|---|
Tool holder | REC 16-225.08R/L |
Radius | 0.4 ° |
Machining material | ALUMINIUM |
---|---|
Tool holder | REC 16-225.08R/L |
Radius | 0.4 ° |
Edge length | 8 mm |
Nuance/shade | CU15 - ALUMINIUM |
Thickness | 3.18 mm |
Cutting angle | 88 ° |
Type of tool tip attachment | Screw |
Packaging | 10 |
In stock: Next day delivery