ECO-CUTLINE 891125 ALUMINIUM INSERT XCGT 170508FN-TF37P CU15
ECO-CUTLINE INSERT FOR ALUMINIUM
See technical informationSee documentsReferences
GISS Cutline:891125
Rubix:239A4216
EAN:3660338437793


Technical specifications
| Machining material | aluminium |
|---|---|
| Tool holder | rec 32-225.17r/l |
| Radius | 0.8 ° |
Documents
Product details : ECO-CUTLINE 891125 ALUMINIUM INSERT XCGT 170508FN-TF37P CU15
Insert for Eco-Cutline tool-holder
2 cutting edges grounded insert - Specific grade for high performance in Aluminium & non-ferrous materials
Each insert size correspond to a specific holder size!
2 cutting edges grounded insert - Specific grade for high performance in Aluminium & non-ferrous materials
Each insert size correspond to a specific holder size!
ECO-CUTLINE INSERT FOR ALUMINIUM XCGT 170508FN-TF37P CU15
Applications
For operations on aluminiums & non-ferrous materials
Technical specifications
Attributes
| Machining material | aluminium |
|---|---|
| Tool holder | rec 32-225.17r/l |
| Radius | 0.8 ° |
| Edge length | 17 mm |
| Nuance/shade | cu15 - aluminium |
| Cutting angle | 88 ° |
| Type of tool tip attachment | screw |
| Packaging | 10 |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
- In stock: Next day delivery




