Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
CHALLENGER SECURITY PRODUCTS AS04 12V SOUND BOMB 1 INTERNAL (H)112 MM
CHALLENGER SECURITY PRODUCTS AS04 12V SOUND BOMB 1 INTERNAL (H)112 MM
Internal Sounders and Speakers
References
challenger:
AS04
rubix:
234A8956
Product details
Technical specifications
Product details : CHALLENGER SECURITY PRODUCTS AS04 12V SOUND BOMB 1 INTERNAL (H)112 MM
12V Sound Bomb 1 Internal (H)112 mm x (W)176 mm x (D)45 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.69
excl. VAT
/
Each
£
16.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CP ELECTRONICS SPIR-PRM PRM SWITCHING CONCEALED FIXINGS BACK B
KIDDE KF30R FIREX MAINS HEAT ALARM WITH R/C BACK-UP (DIA)127 MM
FIRESAFE FIRE SAFETY EQUIPMENT FCA4 4 ZONE ALARMSENSE 2-WIRE PANEL C/W
APOLLO FIRE FASB ALARSENSE-SOUNDER BASE FOR DETECTOR (DIA)115 MM X (H)
STEINEL GROUP 602819 MOTION DETECTOR IS 240 WHITE DUO (H)90 MM X (W)60
FIRESAFE FIRE SAFETY EQUIPMENT FMD5 24V DC FLOOR MOUNT DOOR HOLD - 500
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
APOLLO FIRE FAOD ALARMSENSE OPTICAL SMOKE DETECTOR (DIA)100 MM X (H)42
AICO EI3014 3000 SERIES HEAT ALARM (DIA)150 MM X (D)66 MM
CHALLENGER SECURITY PRODUCTS AB1000WBX DUMMY EXTERNAL SOUND
STEINEL GROUP 034719 MOTION DETECTOR IS 2300 ECO WHITE (H)85 MM X (W)6
CHALLENGER SECURITY PRODUCTS SL0123 45-360 WALL/CEILING MOUNT SENSOR W
AICO EI3016 3000 SERIES OPTICAL ALARM (DIA)150 MM X (D)55 MM
DANLERS WACEPIR WALL MOUNTED 3 WIRE 120DEG (H)86 MM X (W)86 MM X (D)22
FIRESAFE FIRE SAFETY EQUIPMENT FXLRN 24V DC RED LED BEACON (H