References
Festo:EG-4-10-PK-2
Rubix:107A5056
Manufacturer :15886
EAN:4052568066680

Technical specifications
| Type | round cylinder eg |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 15886 ROUND CYLINDER EG-4-10-PK-2
Round cylinder EG-4-10-PK-2 Micro Pneumatic Stroke=10 mm, Piston diameter=4 mm, Cushioning=No cushioning, Assembly Position=Any, Design structure=(* Piston, * Piston rod, * Cylinder barrel)
Technical specifications
Attributes
| Logistic Weight | 5,98 g |
|---|---|
| Type | round cylinder eg |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 37.38 excl. VAT
/ Each
£ 44.86 incl. VAT
- Delivery usually within ( 2 ) days