References
Festo:EG-4-5-PK-2
Rubix:113A0041
Manufacturer :15885
EAN:4052568066673

Technical specifications
| Type | round cylinder eg |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 15885 ROUND CYLINDER EG-4-5-PK-2
Round cylinder EG-4-5-PK-2 Micro Pneumatic Stroke=5 mm, Piston diameter=4 mm, Cushioning=No cushioning, Assembly Position=Any, Design structure=(* Piston, * Piston rod, * Cylinder barrel)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x53x4 mm |
|---|---|
| Logistic Weight | 4,97 g |
| Type | round cylinder eg |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 37.42 excl. VAT
/ Each
£ 44.90 incl. VAT
- Delivery usually within ( 2 ) days