Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 156911 COMPACT CYLINDER ADVUL-63-80-P-A
FESTO 156911 COMPACT CYLINDER ADVUL-63-80-P-A
Compact cylinder ADVUL
References
festo:
ADVUL-63-80-P-A
rubix:
109A6992
manufacturer :
156911
ean:
4052568121617
Technical specifications
Type
Compact cylinder ADVUL
Cylinder diameter
63
mm
Cylinder stroke
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 156911 COMPACT CYLINDER ADVUL-63-80-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
Piston rod secured against rotation by a guide rod and yoke plate
Plain bearing
Optionally with through piston rod
For position sensing
Technical specifications
Attributes
Logistic Weight
2020
g
Type
Compact cylinder ADVUL
Cylinder diameter
63
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
656.73
excl. VAT
/
Each
£
788.08
incl. VAT
Delivery usually within (
26
) days
Select variants (87)
Add to cart
Check our products from related categories
CAMOZZI CYL-D.ACTING-50 BORE-80 STROKE-FEM ROD 32F2A050A080
SMC CQ2KB16-30D AIR CYLINDER
SMC CDLQB40TF-20D-B COMPACT CYLINDER WITH LOCK
SMC CQ2A63TF-230DCZ-XB10 COMPACT CYLINDER
SMC CDQ2B80-75DZ COMPACT CYLINDER
SMC MGPM16-100Z COMPACT GUIDE CYLINDER
FESTO 8076368 COMPACT CYLINDER ADN-S-32-45-I-P
SMC CDUJB12-20DM
SMC CDUJB10-15D MINI FREE MOUNT CYLINDER
SMC CD55B40-75 ISO 21287 CYLINDER
SMC MLGPM25TF-100Z-B COMPACT GUIDE CYLINDER WITH LOCK
SMC CD55B25-5-X1439 COMPACT CYLINDER
CAMOZZI 32MM BORE X 25MM STR QP2A032A025
SMC CD55B32-80M-X1439 ISO COMPACT CYLINDER
SMC CDQ2B63TF-100DZ AIR CYLINDER