References
Festo:EG-6-20-PK-3
Rubix:113A1627
Manufacturer :15894
EAN:4052568066734

Technical specifications
| Type | round cylinder eg |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 15894 ROUND CYLINDER EG-6-20-PK-3
Round cylinder EG-6-20-PK-3 Micro Pneumatic Stroke=20 mm, Piston diameter=6 mm, Cushioning=(* at one end, * Not adjustable), Assembly Position=Any, Design structure=(* Piston, * Piston rod, * Cylinder barrel)
Technical specifications
Attributes
| Logistic Weight | 23,15 g |
|---|---|
| Type | round cylinder eg |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 55.74 excl. VAT
/ Each
£ 66.89 incl. VAT
- Delivery usually within ( 2 ) days