References
Festo:EG-6-5-PK-3
Rubix:113A0043
Manufacturer :15891
EAN:4052568066710

Technical specifications
| Type | round cylinder eg |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 15891 ROUND CYLINDER EG-6-5-PK-3
Round cylinder EG-6-5-PK-3 Micro Pneumatic Stroke=5 mm, Piston diameter=6 mm, Cushioning=(* at one end, * Not adjustable), Assembly Position=Any, Design structure=(* Piston, * Piston rod, * Cylinder barrel)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x71x14 mm |
|---|---|
| Logistic Weight | 18,76 g |
| Type | round cylinder eg |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 54.41 excl. VAT
/ Each
£ 65.29 incl. VAT
- Delivery usually within ( 2 ) days