References
Festo:DPDM-20-20-PA
Rubix:390A7893
Manufacturer :4840802
EAN:4052568293338
Documents
Product details : FESTO 4840802 COMPACT CYLINDER
4840802-COMPACT CYLINDER DPDM-20-20-PA
Strengths
Double-acting and single-acting versions
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
Technical specifications
Attributes
| Type | compact |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
- Delivery usually within ( 2 ) days
