Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Electrical peripheral
FESTO 562769 ELECTRICAL SLIDE
FESTO 562769 ELECTRICAL SLIDE
Electrical peripheral Festo
References
festo:
EGSK-26-100-6P
rubix:
391A0741
manufacturer :
562769
ean:
4052568209773
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 562769 ELECTRICAL SLIDE
Electrical slide EGSK-26-100-6P Working stroke=100 mm, Size=26, Reversing backlash=<= 20 µm, Spindle diameter=8 mm, Spindle pitch=6 mm/U
Technical specifications
Attributes
Logistic Weight
1734
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
744.15
excl. VAT
/
Each
£
892.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 562764 ELECTRICAL SLIDE
NORGREN M/P73002/5 PU CABLE 5M
AVENTICS DIN PLUG FORM A LED 1834484101
AVENTICS 8941012202 VALVE PLUG CONNECTOR
FESTO 562759 ELECTRICAL SLIDE
FESTO 197450 MANIFOLD MHA2-PR8-3-M5
FESTO 197226 MANIFOLD MHA1-PR10-3-M3-PI
FESTO 525222 MANIFOLD MHA3-PR4-3-1/8
FESTO 562761 ELECTRICAL SLIDE
AVENTICS CABLE AND CONNECTOR 1834484204
FESTO 525127 MANIFOLD MHA2-PR2-5-M5
NORGREN M/P43316/33 3M LEAD STD CIRC C4 230V
FESTO 559342 MINI SLIDE
NORGREN 0523057000000000 LINE SOCKET
FESTO 5105631 PLUG SOCKET WITH CABLE