FESTO 525222 MANIFOLD MHA3-PR4-3-1/8


MHA3 battery block

References
festo:MHA3-PR4-3-1/8
rubix:111A2139
manufacturer :525222
ean:4052568161675
MHA3-PR4-3-1/8 Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA3
See all Specifications

Product details : FESTO 525222 MANIFOLD MHA3-PR4-3-1/8


Manifold block MHA3-PR4-3-1/8 for manifold block valves MHA3-...-HC/TC Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread, Pneumatic ports 1/33=G1/4

Technical specifications


Attributes
Logistic Weight429,86Ā g
TypeBattery block
ExecutionMHA3
Show UNSPSC/ECL@SS
Ā£ 103.17 excl. VAT
/ Each
Ā£ 123.80 incl. VAT
  • Delivery usually within ( 11 ) days