FESTO 525127 MANIFOLD MHA2-PR2-5-M5


MHA2 battery block

References
festo:MHA2-PR2-5-M5
rubix:111A8137
manufacturer :525127
ean:4052568082697
brand logo
brand logo
Technical specifications
TypeBattery block
ExecutionMHA2

Product details : FESTO 525127 MANIFOLD MHA2-PR2-5-M5


manifold block MHA2-PR2-5-M5 for manifold block valves MHA2-...-HC/TC Max. number of valve Positions=2, Corrosion resistance classification CRC=2, Product weight=254 g, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread

Technical specifications


Attributes
TypeBattery block
ExecutionMHA2
Show UNSPSC/ECL@SS
Ā£ 62.12 excl. VAT
/ Each
Ā£ 74.54 incl. VAT
  • Delivery usually within ( 11 ) days