References
Festo:EGSK-33-600-6P
Rubix:391A0758
Manufacturer :562777
EAN:4052568209858

Documents
Product details : FESTO 562777 ELECTRICAL SLIDE
Electrical slide EGSK-33-600-6P Working stroke=600 mm, Size=33, Reversing backlash=<= 20 µm, Spindle diameter=10 mm, Spindle pitch=6 mm/U
Elec. carriage
Technical specifications
Attributes
| Logistic Weight | 6900 g |
|---|---|
| Type | electric carriage |
| Execution | egsk |
Show UNSPSC/ECL@SS
£ 1,973.85 excl. VAT
/ Each
£ 2,368.62 incl. VAT
- Delivery usually within ( 2 ) days