References
Festo:EGSK-46-500-20P
Rubix:391A0765
Manufacturer :562793
EAN:4052568210014

Documents
Product details : FESTO 562793 ELECTRICAL SLIDE
Electrical slide EGSK-46-500-20P Working stroke=500 mm, Size=46, Reversing backlash=<= 20 µm, Spindle diameter=15 mm, Spindle pitch=20 mm/U
Electric slide EGSK-46-500-20P 562793
Technical specifications
Attributes
| Logistic Weight | 12211 g |
|---|---|
| Type | electric carriage |
| Execution | egsk |
Show UNSPSC/ECL@SS
£ 2,360.62 excl. VAT
/ Each
£ 2,832.74 incl. VAT
- Delivery usually within ( 2 ) days