FESTO 197254 MANIFOLD MHA1-PR6-3-PI-PCBM


MHA1 Battery block

References
festo:MHA1-PR6-3-PI-PCBM
rubix:110A9658
manufacturer :197254
ean:4052568160470
MHA1-PR6-3-PI-PCBM Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA1
See all Specifications

Product details : FESTO 197254 MANIFOLD MHA1-PR6-3-PI-PCBM


Manifold block MHA1-PR6-3-PI-PCBM for Mounting printed circuit boards of manifold block valves MHA1-...-PI, with pneumatic multi-pin plug. Max. number of valve Positions=6, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight71,82Ā g
TypeBattery block
ExecutionMHA1
Show UNSPSC/ECL@SS
Ā£ 97.28 excl. VAT
/ Each
Ā£ 116.74 incl. VAT
  • Delivery usually within ( 16 ) days