Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
FESTO 15039 CARTRIDGE CYLINDER EGZ-16-5
FESTO 15039 CARTRIDGE CYLINDER EGZ-16-5
EGZ Screw-in Cylinder
References
festo:
EGZ-16-5
rubix:
108A7355
manufacturer :
15039
ean:
4052568066642
Technical specifications
Type
egz screw-in cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 15039 CARTRIDGE CYLINDER EGZ-16-5
Cartridge cylinder EGZ-16-5 With double-ended male thread on cylinder housing . Stroke=5 mm, Piston diameter=16 mm, Cushioning=No cushioning, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
51
x
32
x
32
mm
Logistic Weight
54
g
Type
egz screw-in cylinder
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.39
excl. VAT
/
Each
£
84.47
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
AVENTICS 0822344902
SMC CDM2B32-25 AIR CYLINDER
AVENTICS 0822393006 SERIES KPZ OTHER PNEUMATIC DRIVE
AVENTICS 0822010747
FESTO 555449 ROTARY INDEXING TABLE DHTG-90-3-A
AVENTICS 5226644500
AVENTICS 0822242408
AVENTICS 0822340002 ISO 15552 SERIES TRB
FESTO 161228 FLAT CYLINDER DZF-12-80-A-P-A
AVENTICS R480162999
SMC CDM2C40-150AJ AIR CYLINDER
FESTO 159878 TWIN CYLINDER DPZ-20-80-P-A-S2
SMC CDG5BA32SR-125 STAINLESS STEEL CYLINDER
SMC CDJ2B10-80R-B AIR CYLINDER
AVENTICS 0822345504