PORTWEST LW97 WOMENS ELASTICATED TROUSERS NAVY L
Elasticated Trouser
See technical informationSee documentsReferences
Portwest:LW97NARL
Rubix:80150492
EAN:5036108179145



Documents
Product details : PORTWEST LW97 WOMENS ELASTICATED TROUSERS NAVY L
Constructed with our hardwearing Kingsmill fabric, the back elasticated waist allows unrestricted movement throughout your working day. The sewn in crease gives the garment a smart, sharp, tailored look.
Strengths
•Durable polycotton fabric for high performance and maximum wearer comfort
Non shrinking to ensure that this style maintains its shape wash after wash
50+ UPF rated fabric to block 98% of UV rays
2 pockets for secure storage
Side pockets
Hook and bar closure
Half elasticated waist for a secure and comfortable fit
Sewn in front centre seam for a tailored look
Non shrinking to ensure that this style maintains its shape wash after wash
50+ UPF rated fabric to block 98% of UV rays
2 pockets for secure storage
Side pockets
Hook and bar closure
Half elasticated waist for a secure and comfortable fit
Sewn in front centre seam for a tailored look
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 210 g/m² |
| Material | kingsmill |
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
- Usually arrives within 14 working days