PORTWEST LW97 WOMENS ELASTICATED TROUSERS NAVY M

Elasticated Trouser

See technical informationSee documents

References

Portwest:LW97NARM
Rubix:80150501
EAN:5036108179152
brand logo

Technical specifications

Colournavy
Sizem
Main materialcotton/polyester
See all Specifications

Documents

Product details : PORTWEST LW97 WOMENS ELASTICATED TROUSERS NAVY M


Constructed with our hardwearing Kingsmill fabric, the back elasticated waist allows unrestricted movement throughout your working day. The sewn in crease gives the garment a smart, sharp, tailored look.

Strengths

•Durable polycotton fabric for high performance and maximum wearer comfort
Non shrinking to ensure that this style maintains its shape wash after wash
50+ UPF rated fabric to block 98% of UV rays
2 pockets for secure storage
Side pockets
Hook and bar closure
Half elasticated waist for a secure and comfortable fit
Sewn in front centre seam for a tailored look

Technical specifications


Attributes
Colournavy
Sizem
Main materialcotton/polyester
Secondary colourno secondary color
Grammage210 g/m²
Materialkingsmill
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
  • Usually arrives within 14 working days

Size