PORTWEST LW97 WOMENS ELASTICATED TROUSERS NAVY XL
Elasticated Trouser
See technical informationSee documentsReferences
Portwest:LW97NARXL
Rubix:320895
EAN:5036108179176



Documents
Product details : PORTWEST LW97 WOMENS ELASTICATED TROUSERS NAVY XL
Constructed with our hardwearing Kingsmill fabric, the back elasticated waist allows unrestricted movement throughout your working day. The sewn in crease gives the garment a smart, sharp, tailored look.
Strengths
•Durable polycotton fabric for high performance and maximum wearer comfort
Non shrinking to ensure that this style maintains its shape wash after wash
50+ UPF rated fabric to block 98% of UV rays
2 pockets for secure storage
Side pockets
Hook and bar closure
Half elasticated waist for a secure and comfortable fit
Sewn in front centre seam for a tailored look
Non shrinking to ensure that this style maintains its shape wash after wash
50+ UPF rated fabric to block 98% of UV rays
2 pockets for secure storage
Side pockets
Hook and bar closure
Half elasticated waist for a secure and comfortable fit
Sewn in front centre seam for a tailored look
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 210 g/m² |
| Material | kingsmill |
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
- Usually arrives within 14 working days