References
SNR:LUBERANGLE90G1/4
Rubix:394A8807
EAN:3413521021015

Product details : SNR LUBERANGLE90G1/4 GREASER
90° connection angle G 1/4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 186x79x65 mm |
|---|---|
| Logistic Weight | 45 g |
| Type | maintenance kit |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Delivery usually within ( 3 ) days
