References
SNR:LUBERANGLE45G1/4
Rubix:394A8806
EAN:3413521021008

Product details : SNR LUBERANGLE45G1/4 GREASER
Connection angle 45° G 1/4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x20x20 mm |
|---|---|
| Logistic Weight | 45 g |
| Type | maintenance kit |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Delivery usually within ( 3 ) days
