SMC LEFB32T-300-R56P5D ELECTRIC ACTUATOR WITH BELT DRIVE


Electric Actuator

References
smc:LEFB32T-300-R56P5D
rubix:111A9505
brand logo
brand logo
Technical specifications
TypeElectric Actuator
Cylinder diameter32 mm
See all Specifications

Product details : SMC LEFB32T-300-R56P5D ELECTRIC ACTUATOR WITH BELT DRIVE


The LEF series slider type electric actuator features a low profile height of 46mm *. The actuators main body can be mounted without removing any exterior components, such as the cover, making installation easy. The standard equipped seal band covers the guide, ball screw and belt, preventing grease and external foreign matter from splashing and entering the LEF. There are 2 types of drivers available, ball screw or timing belt. Available motors include servo motor ball screw drive or step motor belt drive. When the LEF is ordered with the controller, initial data of the actuator is preset in the controller allowing start-up in a short time with the in.

Strengths

•Belt drive
2 types of motors: servo motor ball screw drive or step motor belt drive

Technical specifications


Attributes
Logistic Weight5222 g
TypeElectric Actuator
Cylinder diameter32 mm
Min. temperature5 °C
Max. temperature40 °C
Cylinder stroke300 mm
Design size32
Show UNSPSC/ECL@SS
£ 1,430.55 excl. VAT
/ Each
£ 1,716.66 incl. VAT
  • Delivery usually within ( 27 ) days