References
SMC:MXJ6-15C
Rubix:392A8512
Manufacturer :00392222
EAN:3618036360660

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC MXJ6-15C AIR SLIDE TABLE
Air slide table, double acting
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
Strengths
Strokes up to 20 mm.
Front and top mounting.
Travelling parallelism: 0.005 mm.
Clean room specification available.
Operating pressure range: 0.15 to 0.7 MPa.
Technical specifications
Attributes
| Type | air slide table |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 277.08 excl. VAT
/ Each
£ 332.50 incl. VAT
- Usually arrives within 14 working days