SMC LEYG16LA-50-R36P1 ELECTRIC ACTUATOR GUIDE ROD TYPE


Electric Actuator

References
smc:LEYG16LA-50-R36P1
rubix:2604965
brand logo
brand logo
Technical specifications
Typeelectric actuator
Cylinder diameter16 mm
See all Specifications

Product details : SMC LEYG16LA-50-R36P1 ELECTRIC ACTUATOR GUIDE ROD TYPE


The LEYG guided rod electric actuator pairs an LEY actuator with a bolt-on bearing block with double guide rods. The guide rods counter rotational forces instead of the drive and motor, and also resist shock and sustained lateral loads. Guide blocks can be fitted with either slide or ball bushing bearings.
LEYG, Electric Actuator, Guide Rod Type

Strengths

•Same features and performance as standard LEY, plus
Maximum stroke: 300 mm
Bearing types: sliding bushings or ball bushing bearings
Maximum allowable rotational torque: 5.76 N•m (sizes 32, 40; stroke dependent)
Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)

Technical specifications


Attributes
Logistic Weight1538 g
Typeelectric actuator
Cylinder diameter16 mm
Cylinder stroke50 mm
Fixation centre-to-centre distance25 mm
Design size16
Show UNSPSC/ECL@SS
£ 1,054.25 excl. VAT
/ Each
£ 1,265.10 incl. VAT
  • Delivery usually within ( 4 ) days