SMC MXW16-75B AIR SLIDE TABLE


Air Slide Table

References
smc:MXW16-75B
rubix:114A2348
MXW, Air Slide Table, Recirculating Linear Guide, Long Strokes
brand logo
Technical specifications
Typemxw
Cylinder diameter16 mm
See all Specifications

Product details : SMC MXW16-75B AIR SLIDE TABLE


The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 16mm
Thread Type: Bore 8-16
Stroke: 75mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)273x74x43 mm
Logistic Weight2177 g
Typemxw
Cylinder diameter16 mm
Show UNSPSC/ECL@SS
£ 1,063.40 excl. VAT
/ Each
£ 1,276.08 incl. VAT
  • Delivery usually within ( 4 ) days