References
Festo:EPCC-BS-32-150-3P-A
Rubix:391A1793
Manufacturer :5428838
EAN:4052568452520

Technical specifications
| Type | electr. cylinder epcc-bs-32-150-3p-a |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 150 mm |
Product details : FESTO 5428838 ELECTRIC CYLINDER
Electric cylinder EPCC-BS-32-150-3P-A 5428838
Technical specifications
Attributes
| Type | electr. cylinder epcc-bs-32-150-3p-a |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 312.51 excl. VAT
/ Each
£ 375.01 incl. VAT
- Delivery usually within ( 2 ) days