References
Festo:DGST-10-10-PA
Rubix:263A6154
Manufacturer :8085116
EAN:4052568450045

Technical specifications
| Type | double-acting |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 8085116 MINI SLIDE DGST-10-10-PA
The most compact slide on the market. Comes with integrated shock absorber and sensor holders, and integrated basic cushioning. Best of all: the slide and yoke are a single component ‒ offering great torsional rigidity and unrivalled precision.
Technical specifications
Attributes
| Type | double-acting |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 343.74 excl. VAT
/ Each
£ 412.49 incl. VAT
- Delivery usually within ( 2 ) days