References
Festo:EPCC-BS-45-150-10P-A
Rubix:391A1809
Manufacturer :5428873
EAN:4052568452261

Technical specifications
| Type | electr. cylinder epcc-bs-45-150-10p-a |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 150 mm |
Product details : FESTO 5428873 ELECTRIC DRIVE
Electric cylinder EPCC-BS-45-150-10P-A 5428873
Technical specifications
Attributes
| Type | electr. cylinder epcc-bs-45-150-10p-a |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 368.95 excl. VAT
/ Each
£ 442.74 incl. VAT
- Delivery usually within ( 2 ) days