SMC MXS12-40B


Cylinder,Slide Table

References
smc:MXS12-40B
rubix:265A1572
SMC TROLLEY MXS12-40B
brand logo
Technical specifications
Typeair slide table
Cylinder diameter12 mm
See all Specifications

Product details : SMC MXS12-40B


Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
MXS, Air Slide Table, Cross Roller Guide

Technical specifications


Attributes
Logistic Weight550 g
Typeair slide table
Cylinder diameter12 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke40 mm
Fixation centre-to-centre distance52 mm
Design size12
Show UNSPSC/ECL@SS
£ 540.58 excl. VAT
/ Each
£ 648.70 incl. VAT
  • Delivery usually within ( 4 ) days