References
Festo:EPCC-BS-60-100-12P-A
Rubix:391A1825
Manufacturer :5428904
EAN:4052568452292

Technical specifications
| Type | festo 5428904 electric drive |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
Product details : FESTO 5428904 ELECTRIC DRIVE
EPCC-BS-60-100-12P-A Electric cylinder
Technical specifications
Attributes
| Type | festo 5428904 electric drive |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 116 |
| Series | epcc |
Show UNSPSC/ECL@SS
£ 401.60 excl. VAT
/ Each
£ 481.92 incl. VAT
- Delivery usually within ( 16 ) days