FESTO 8041846 BALL SCREW AXIS
Electromechanical Spindle Axis Drive
See technical informationSee documentsReferences
Festo:ELGA-BS-KF-120-400-0H-25P-ML
Rubix:391A0943
Manufacturer :8041846
EAN:4052568286477

Technical specifications
| Type | electromechanical spindle axis drive |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 8041846 BALL SCREW AXIS
spindle axis ELGA-BS-KF-120-400-0H-25P-ML With recirculating ball bearing guide Working stroke=400 mm, Size=120, Stroke reserve=0 mm, Spindle diameter=25 mm, Spindle pitch=25 mm/U
Technical specifications
Attributes
| Type | electromechanical spindle axis drive |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 120 |
Show UNSPSC/ECL@SS
£ 3,007.79 excl. VAT
/ Each
£ 3,609.35 incl. VAT
- Delivery usually within ( 11 ) days