References
Festo:EPCC-BS-60-150-5P-A
Rubix:391A1830
Manufacturer :5428893
EAN:4052568452780

Technical specifications
| Type | electr. cylinder epcc-bs-60-150-5p-a |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 150 mm |
Product details : FESTO 5428893 ELECTRIC CYLINDER
Electric cylinder EPCC-BS-60-150-5P-A 5428893
Technical specifications
Attributes
| Type | electr. cylinder epcc-bs-60-150-5p-a |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 411.60 excl. VAT
/ Each
£ 493.92 incl. VAT
- Delivery usually within ( 2 ) days